Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FLXCBR4-8-50

  • Zoro # G006134546


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
TPE
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess
Color
White
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLXCBR4-8-50
Zoro #
G006134546
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Inside Diameter
1/4 in
Outside Diameter
1/2 in
Outside Diameter Tolerance
+/- .005
Overall Length
50 ft

Details

Item
Tubing
Material
TPE
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess
Color
White
Wall Thickness Tolerance
+/- .005
Food Application
Food and Beverage
System of Measurement
Inch
Material Trade Number
135C-BR
Fitting Compatibility
Barbed
Industry Application
Laboratory, Medical, Pneumatics
Flow Application
Chemical Transfer
Hardness
Shore A 68
Jacket Material
No Jacket
For Environment
Chemical
For Fluid Type
Chemicals
Resistance Properties
Chemical Resistant, Gamma Resistant
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius
Reinforcement
Polyester Braid
For Potable Water Use
No
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-58 Degrees F
Stripe Color
No Stripe
Flexibility
Flexible
Autoclavable
Yes
For Location
Indoor
Jacket Color
No Jacket
Clarity
Semi-Clear
Material Trade Name
Flexelene
Maximum Operating Temperature
275 Degrees F
Vacuum Rated
Not Rated for Vacuum

Description

Tubing, Application Bioprocess, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C-BR, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Gamma Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.