Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FLXCBR6-10-25

  • Zoro # G006134553


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
TPE
Application
Bioprocess
Color
White
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLXCBR6-10-25
Zoro #
G006134553
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Overall Length
25 ft
Inside Diameter
3/8 in
Outside Diameter
5/8 in
Outside Diameter Tolerance
+/- .005

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
TPE
Application
Bioprocess
Color
White
Resistance Properties
Chemical Resistant, Gamma Resistant
Peristaltic Pump Compatible
No
Maximum Operating Temperature
275 Degrees F
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 68
Reinforcement
Polyester Braid
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius
Food Application
Food and Beverage
Material Trade Number
135C-BR
Industry Application
Laboratory, Medical, Pneumatics
Autoclavable
Yes
System of Measurement
Inch
Stripe Color
No Stripe
For Environment
Chemical
Flexibility
Flexible
Jacket Material
No Jacket
Flow Application
Chemical Transfer
For Potable Water Use
No
For Location
Indoor
Jacket Color
No Jacket
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Material Trade Name
Flexelene
Clarity
Semi-Clear
Minimum Operating Temperature
-58 Degrees F
Fitting Compatibility
Barbed
Wall Thickness Tolerance
+/- .005
For Fluid Type
Chemicals

Description

Tubing, Application Bioprocess, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C-BR, Maximum Operating Temperature 275 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Gamma Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.