Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FLXCBR8-12-5FT

  • Zoro # G506134756


product price: $46.79
/ea

Key Features

Color
White
Material
TPE
Wall Thickness
0.13 in
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLXCBR8-12-5FT
Zoro #
G506134756
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Overall Length
5 ft
Inside Diameter
1/2 in
Outside Diameter
3/4 in
Outside Diameter Tolerance
+/- .005

Details

Item
Tubing
Color
White
Material
TPE
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Fitting Compatibility
Barbed
Features
FLXC Exhibits Superior Barrier Properties and Very Low Extractables and Leachables, Incredibly Flexible with Remarkable Resilience and Bend Radius
Stripe Color
No Stripe
Food Application
Food and Beverage
Reinforcement
Polyester Braid
Jacket Material
No Jacket
Industry Application
Laboratory, Medical, Pneumatics
For Potable Water Use
No
Clarity
Semi-Clear
For Location
Indoor
Peristaltic Pump Compatible
No
Wall Thickness Tolerance
+/- .005
Material Trade Number
135C-BR
Hardness
Shore A 68
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Gamma Resistant
For Environment
Chemical
Maximum Operating Temperature
275 Degrees F
Minimum Operating Temperature
-58 Degrees F
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
For Fluid Type
Chemicals
Autoclavable
Yes
Flow Application
Chemical Transfer
Material Trade Name
Flexelene

Description

Tubing, Application Bioprocess, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C-BR, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Gamma Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.