Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FX16-20NX50

  • Zoro # G906134370


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
Application
Beverage, Bioprocess, Medical
Wall Thickness
0.13 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX16-20NX50
Zoro #
G906134370
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Outside Diameter Tolerance
+/- .005
Outside Diameter
1 1/4 in
Overall Length
50 ft
Inside Diameter
1 in

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
White
Application
Beverage, Bioprocess, Medical
Material
PVC
Flow Application
Beverage, Fluid or Gas Transfer
For Location
Indoor
Jacket Color
No Jacket
Flexibility
Flexible
Wall Thickness Tolerance
+/- .005
Minimum Operating Temperature
-40 Degrees F
Clarity
Semi-Clear
Resistance Properties
UV Resistant
Features
FX Tubing can be Thermally Welded and Heat Sealed, Non-Animal Derived, Extruded with No Plasticizers, Latex, or Vinyl Acetate Makes this a Solid Alternative to PVC
Peristaltic Pump Compatible
No
Hardness
Shore A 85
Fitting Compatibility
Barbed
For Fluid Type
Beverages, Fluid, Gas
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
For Potable Water Use
No
Food Application
Food and Beverage
Jacket Material
No Jacket
Maximum Operating Temperature
170 Degrees F
Autoclavable
No
Industry Application
Laboratory, Medical, Pneumatics
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Reinforcement
Not Reinforced
System of Measurement
Inch

Description

Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Food and Beverage, Hardness Shore A 85, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.