Thermoplastic Tubing
Mfr # FXAG1-2X10
Zoro # G606134472
product price: $17.59
/eaKey Features
Wall Thickness
0.062 in
Color
Light Blue
Material
Polyethylene
Application
Beverage, Bioprocess, Fluid, Food
Flow Application
Beverage, Fluid Transfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FXAG1-2X10
Zoro #
G606134472
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.062 in
Outside Diameter
1/8 in
Overall Length
10 ft
Inside Diameter
1/16 in
Details
Item
Tubing
Color
Light Blue
Material
Polyethylene
Application
Beverage, Bioprocess, Fluid, Food
Flow Application
Beverage, Fluid Transfer
Fitting Compatibility
Barbed
Hardness
Shore A 86
Material Trade Name
Flexelene
Food Application
Beverage
For Fluid Type
Beverages
Maximum Operating Pressure
110 psi @ 70 Degrees F
System of Measurement
Inch
Industry Application
Bioprocess, Medical
Description
Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Beverage, Hardness Shore A 86, Inside Diameter 1/16 in, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 110 psi @ 70 Degrees F, Outside Diameter 1/8 in, Overall Length 10 ft, Wall Thickness 0.062 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.