Thermoplastic Tubing
Mfr # FXAG1-2X5FT
Zoro # G006134508
product price: $9.59
/eaKey Features
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
Wall Thickness
0.062 in
Application
Beverage, Bioprocess, Fluid, Food
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FXAG1-2X5FT
Zoro #
G006134508
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.062 in
Inside Diameter
1/16 in
Outside Diameter Tolerance
+/- .005
Outside Diameter
1/8 in
Overall Length
5 ft
Description
Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Material Trade Number Not Applicable, Maximum Operating Pressure 110 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.