Thermoplastic Tubing
Mfr # FXAG1.5-2.5X10
Zoro # G106134439
product price: $18.49
/eaKey Features
Material
Polyethylene
Application
Beverage, Bioprocess, Fluid, Food
Color
Light Blue
Wall Thickness
0.062 in
Jacket Color
No Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FXAG1.5-2.5X10
Zoro #
G106134439
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.062 in
Outside Diameter
5/32 in
Overall Length
10 ft
Inside Diameter
3/32 in
Details
Item
Tubing
Material
Polyethylene
Application
Beverage, Bioprocess, Fluid, Food
Color
Light Blue
Jacket Color
No Jacket
Maximum Operating Pressure
86 psi @ 70 Degrees F
Flow Application
Beverage, Fluid Transfer
Food Application
Food and Beverage
For Fluid Type
Beverages
Jacket Material
No Jacket
Hardness
Shore A 86
Peristaltic Pump Compatible
No
Industry Application
Bioprocess, Medical
System of Measurement
Inch
Fitting Compatibility
Barbed
Maximum Operating Temperature
170 Degrees F
Material Trade Name
Flexelene
Description
Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Material Trade Number Not Applicable, Maximum Operating Pressure 86 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 5/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.