Thermoplastic Tubing
Mfr # FXAG1.5-2.5X50
Zoro # G606134397
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Color
Light Blue
Wall Thickness
0.062 in
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
Application
Beverage, Bioprocess, Fluid, Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FXAG1.5-2.5X50
Zoro #
G606134397
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.062 in
Overall Length
50 ft
Outside Diameter Tolerance
+/- .005
Outside Diameter
5/32 in
Inside Diameter
3/32 in
Description
Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Material Trade Number Not Applicable, Maximum Operating Pressure 86 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 5/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.