Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FXAG1.5-2.5X5FT

  • Zoro # G606134489


product price: $9.59
/ea

Key Features

Application
Beverage, Bioprocess, Fluid, Food
Color
Light Blue
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Wall Thickness
0.062 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXAG1.5-2.5X5FT
Zoro #
G606134489
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
3/32 in
Overall Length
5 ft
Outside Diameter
3/16 in
Outside Diameter Tolerance
+/- .005

Details

Item
Tubing
Application
Beverage, Bioprocess, Fluid, Food
Color
Light Blue
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
For Location
Indoor
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Maximum Operating Pressure
86 psi @ 70 Degrees F
Peristaltic Pump Compatible
No
Features
FX Tubing can be Thermally Welded and Heat Sealed, Non-Animal Derived, Extruded with No Plasticizers, Latex, or Vinyl Acetate Makes this a Solid Alternative to PVC. Extruded with inner liner that protects against colonization of bacteria/molds/fungi/algae.
Resistance Properties
UV Resistant
Hardness
Shore A 86
Autoclavable
No
Wall Thickness Tolerance
+/- .005
Material Trade Name
Flexelene
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
170 Degrees F
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Jacket Material
No Jacket
Flow Application
Beverage, Fluid Transfer
Food Application
Food and Beverage
Fitting Compatibility
Barbed
Flexibility
Flexible
Jacket Color
No Jacket
Reinforcement
Not Reinforced
For Fluid Type
Beverages
Industry Application
Laboratory, Medical, Pneumatics
Stripe Color
No Stripe
For Potable Water Use
No
Clarity
Opaque

Description

Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Material Trade Number Not Applicable, Maximum Operating Pressure 86 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 3/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.