Thermoplastic Tubing
Mfr # FXAG2-4X10
Zoro # G906134448
product price: $23.19
/eaKey Features
Wall Thickness
0.062 in
Material
Polyethylene
Color
Light Blue
Application
Beverage, Bioprocess, Fluid, Food
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FXAG2-4X10
Zoro #
G906134448
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.062 in
Inside Diameter
1/8 in
Outside Diameter
1/4 in
Overall Length
10 ft
Details
Item
Tubing
Material
Polyethylene
Color
Light Blue
Application
Beverage, Bioprocess, Fluid, Food
System of Measurement
Inch
Hardness
Shore A 86
Industry Application
Bioprocess, Medical
Material Trade Name
Flexelene
Maximum Operating Pressure
150 psi @ 70 Degrees F
Fitting Compatibility
Barbed
Flow Application
Beverage, Fluid Transfer
Food Application
Beverage
For Fluid Type
Beverages
Description
Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Beverage, Hardness Shore A 86, Inside Diameter 1/8 in, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 150 psi @ 70 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Wall Thickness 0.062 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.