Zoro Homepage

Thermoplastic Tubing

  • Mfr # FXAG3-5X10

  • Zoro # G806134517


product price: $31.39
/ea

Key Features

Application
Beverage, Bioprocess, Fluid, Food
Color
Light Blue
Wall Thickness
0.062 in
Material
Polyethylene
Outside Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXAG3-5X10
Zoro #
G806134517
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
5/16 in
Overall Length
10 ft
Inside Diameter
3/16 in

Details

Item
Tubing
Application
Beverage, Bioprocess, Fluid, Food
Color
Light Blue
Material
Polyethylene
Maximum Operating Pressure
96 psi @ 70 Degrees F
Hardness
Shore A 86
Flow Application
Beverage, Fluid Transfer
System of Measurement
Inch
Food Application
Beverage
Industry Application
Bioprocess, Medical
Material Trade Name
Flexelene
Fitting Compatibility
Barbed
For Fluid Type
Beverages

Description

Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Beverage, Hardness Shore A 86, Inside Diameter 3/16 in, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 96 psi @ 70 Degrees F, Outside Diameter 5/16 in, Overall Length 10 ft, Wall Thickness 0.062 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.