Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FXAG3-5X50

  • Zoro # G706134365


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Application
Beverage, Bioprocess, Fluid, Food
Color
Light Blue
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
Wall Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXAG3-5X50
Zoro #
G706134365
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter Tolerance
+/- .005
Outside Diameter
5/16 in
Overall Length
50 ft
Inside Diameter
3/16 in

Details

Item
Tubing
Application
Beverage, Bioprocess, Fluid, Food
Color
Light Blue
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
Resistance Properties
Gamma Resistant
Features
FX Tubing can be Thermally Welded and Heat Sealed, Non-Animal Derived, Extruded with No Plasticizers, Latex, or Vinyl Acetate Makes this a Solid Alternative to PVC. Extruded with inner liner that protects against colonization of bacteria/molds/fungi/algae.
Stripe Color
No Stripe
Minimum Operating Temperature
-40 Degrees F
Peristaltic Pump Compatible
No
For Potable Water Use
No
System of Measurement
Inch
Fitting Compatibility
Barbed
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
96 psi @ 70 Degrees F
Reinforcement
Not Reinforced
Clarity
Opaque
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Food Application
Food and Beverage
For Fluid Type
Beverages
Material Trade Name
Flexelene
Autoclavable
No
Industry Application
Laboratory, Medical, Pneumatics
For Location
Indoor
Hardness
Shore A 86
Jacket Color
No Jacket
Wall Thickness Tolerance
+/- .005
Maximum Operating Temperature
170 Degrees F
Flow Application
Beverage, Fluid Transfer
Flexibility
Flexible
Jacket Material
No Jacket

Description

Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Material Trade Number Not Applicable, Maximum Operating Pressure 96 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.