Zoro Homepage

Thermoplastic Tubing

  • Mfr # FXAG5-7X10

  • Zoro # G406134467


product price: $33.59
/ea

Key Features

Color
Light Blue
Application
Beverage, Bioprocess, Fluid, Food
Wall Thickness
0.062 in
Material
Polyethylene
Flow Application
Beverage, Fluid Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXAG5-7X10
Zoro #
G406134467
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
5/16 in
Overall Length
10 ft
Outside Diameter
7/16 in

Details

Item
Tubing
Color
Light Blue
Application
Beverage, Bioprocess, Fluid, Food
Material
Polyethylene
Flow Application
Beverage, Fluid Transfer
Fitting Compatibility
Barbed
System of Measurement
Inch
Maximum Operating Pressure
66 psi @ 70 Degrees F
Industry Application
Bioprocess, Medical
Material Trade Name
Flexelene
Hardness
Shore A 86
For Fluid Type
Beverages
Food Application
Beverage

Description

Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Beverage, Hardness Shore A 86, Inside Diameter 5/16 in, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 66 psi @ 70 Degrees F, Outside Diameter 7/16 in, Overall Length 10 ft, Wall Thickness 0.062 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.