Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FXAG5-7X25

  • Zoro # G306134437


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Wall Thickness
0.062 in
Application
Beverage, Bioprocess, Fluid, Food
Material
Polyethylene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXAG5-7X25
Zoro #
G306134437
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
25 ft
Inside Diameter
5/16 in
Outside Diameter
7/16 in
Outside Diameter Tolerance
+/- .005

Details

Item
Tubing
Color
Light Blue
Application
Beverage, Bioprocess, Fluid, Food
Material
Polyethylene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Resistance Properties
UV Resistant
Industry Application
Laboratory, Medical, Pneumatics
Wall Thickness Tolerance
+/- .005
Flexibility
Flexible
For Fluid Type
Beverages
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Maximum Operating Temperature
170 Degrees F
Reinforcement
Not Reinforced
Minimum Operating Temperature
-40 Degrees F
Features
FX Tubing can be Thermally Welded and Heat Sealed, Non-Animal Derived, Extruded with No Plasticizers, Latex, or Vinyl Acetate Makes this a Solid Alternative to PVC. Extruded with inner liner that protects against colonization of bacteria/molds/fungi/algae.
Jacket Color
No Jacket
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Clarity
Opaque
Flow Application
Beverage, Fluid Transfer
Food Application
Food and Beverage
Hardness
Shore A 86
For Location
Indoor
Material Trade Name
Flexelene
Jacket Material
No Jacket
Maximum Operating Pressure
66 psi @ 70 Degrees F
For Potable Water Use
No
System of Measurement
Inch
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No

Description

Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Material Trade Number Not Applicable, Maximum Operating Pressure 66 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.