Zoro Homepage

Thermoplastic Tubing

  • Mfr # FXAG6-10X10

  • Zoro # G806134494


product price: $42.79
/ea

Key Features

Material
Polyethylene
Application
Beverage, Bioprocess, Fluid, Food
Color
Light Blue
Wall Thickness
0.125 in
Food Application
Beverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXAG6-10X10
Zoro #
G806134494
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Outside Diameter
5/8 in
Overall Length
10 ft
Inside Diameter
3/8 in

Details

Item
Tubing
Material
Polyethylene
Application
Beverage, Bioprocess, Fluid, Food
Color
Light Blue
Food Application
Beverage
Industry Application
Bioprocess, Medical
For Fluid Type
Beverages
Maximum Operating Pressure
48 psi
Material Trade Name
Flexelene
Flow Application
Beverage, Fluid Transfer
Hardness
Shore A 86
Fitting Compatibility
Barbed
System of Measurement
Inch

Description

Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Beverage, Hardness Shore A 86, Inside Diameter 3/8 in, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 48 psi, Outside Diameter 5/8 in, Overall Length 10 ft, Wall Thickness 0.125 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.