Thermoplastic Tubing
Mfr # FXAG6-8X10
Zoro # G206134520
product price: $33.59
/eaKey Features
Wall Thickness
0.062 in
Material
Polyethylene
Color
Light Blue
Application
Beverage, Bioprocess, Fluid, Food
Fitting Compatibility
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FXAG6-8X10
Zoro #
G206134520
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.062 in
Overall Length
10 ft
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Details
Item
Tubing
Material
Polyethylene
Color
Light Blue
Application
Beverage, Bioprocess, Fluid, Food
Fitting Compatibility
Barbed
Food Application
Beverage
Industry Application
Bioprocess, Medical
Material Trade Name
Flexelene
Maximum Operating Pressure
53 psi @ 70 Degrees F
System of Measurement
Inch
Hardness
Shore A 86
Flow Application
Beverage, Fluid Transfer
For Fluid Type
Beverages
Description
Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Beverage, Hardness Shore A 86, Inside Diameter 3/8 in, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 53 psi @ 70 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Wall Thickness 0.062 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.