Shop ELDON JAMES

Tubing, Beverage, Light Blue, Polyethylene

  • Mfr # FXAG6-8X50
  • Zoro # G106134361

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Material
Polyethylene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
Light Blue
Application
Beverage, Bioprocess, Fluid, Food
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FXAG6-8X50
Zoro #
G106134361
UPC #
-
Country of Origin
United States
Item
Tubing
Material
Polyethylene
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Color
Light Blue
Application
Beverage, Bioprocess, Fluid, Food
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Autoclavable
No
Peristaltic Pump Compatible
No
System of Measurement
Inch
For Location
Indoor
Maximum Operating Temperature
170 Degrees F
Wall Thickness Tolerance
+/- .005
For Fluid Type
Beverages
Flow Application
Beverage, Fluid Transfer
Flexibility
Flexible
Material Trade Name
Flexelene
Features
FX Tubing can be Thermally Welded and Heat Sealed, Non-Animal Derived, Extruded with No Plasticizers, Latex, or Vinyl Acetate Makes this a Solid Alternative to PVC. Extruded with inner liner that protects against colonization of bacteria/molds/fungi/algae.
Minimum Operating Temperature
-40 Degrees F
Clarity
Opaque
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Maximum Operating Pressure
53 psi @ 70 Degrees F
For Potable Water Use
No
Industry Application
Laboratory, Medical, Pneumatics
Resistance Properties
Gamma Resistant
Hardness
Shore A 86
Food Application
Food and Beverage
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Shell Material
Polyethylene

Description

Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Material Trade Number Not Applicable, Maximum Operating Pressure 53 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.