Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Tubing

  • Mfr # FXAG6-8X5FT

  • Zoro # G806134531


product price: $18.49
/ea

Key Features

Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Beverage, Bioprocess, Fluid, Food
Wall Thickness
0.062 in
Material
Polyethylene
Color
Light Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXAG6-8X5FT
Zoro #
G806134531
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Outside Diameter Tolerance
+/- .005
Overall Length
5 ft

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Beverage, Bioprocess, Fluid, Food
Material
Polyethylene
Color
Light Blue
Flexibility
Flexible
Reinforcement
Not Reinforced
Flow Application
Beverage, Fluid Transfer
Material Trade Name
Flexelene
Wall Thickness Tolerance
+/- .005
Fitting Compatibility
Barbed
Hardness
Shore A 86
Maximum Operating Temperature
170 Degrees F
Industry Application
Laboratory, Medical, Pneumatics
Food Application
Food and Beverage
Maximum Operating Pressure
53 psi @ 70 Degrees F
Clarity
Opaque
System of Measurement
Inch
Stripe Color
No Stripe
Jacket Material
No Jacket
For Location
Indoor
Autoclavable
No
Jacket Color
No Jacket
Minimum Operating Temperature
-40 Degrees F
Features
FX Tubing can be Thermally Welded and Heat Sealed, Non-Animal Derived, Extruded with No Plasticizers, Latex, or Vinyl Acetate Makes this a Solid Alternative to PVC. Extruded with inner liner that protects against colonization of bacteria/molds/fungi/algae.
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
UV Resistant
For Potable Water Use
No
Peristaltic Pump Compatible
No
For Fluid Type
Beverages

Description

Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Material Trade Number Not Applicable, Maximum Operating Pressure 53 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.