Zoro Homepage

Thermoplastic Tubing

  • Mfr # KFLEX10-14

  • Zoro # G306134604


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Color
White
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
KFlex
Application
Bioprocess, Pharmaceutical
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFLEX10-14
Zoro #
G306134604
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Outside Diameter Tolerance
+/- .005
Overall Length
50 ft
Inside Diameter
5/8 in
Outside Diameter
7/8 in

Details

Item
Tubing
Color
White
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
KFlex
Application
Bioprocess, Pharmaceutical
For Location
Indoor
Industry Application
Laboratory, Medical, Pneumatics
Clarity
Semi-Clear
System of Measurement
Inch
Food Application
Food and Beverage
Minimum Operating Temperature
-50 Degrees F
For Potable Water Use
No
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Maximum Operating Temperature
176 Degrees F
Flow Application
Chemical Transfer
Wall Thickness Tolerance
+/- .005
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
For Environment
Chemical
Flexibility
Flexible
Features
Low Extractables/Leachables
For Fluid Type
Chemicals
Fitting Compatibility
Barbed
Autoclavable
No
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant, Oxygen Resistant
Hardness
Shore A 85
Jacket Color
No Jacket

Description

Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 85, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material KFlex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 176 Degrees F, Outside Diameter 7/8 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Oxygen Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.