Tubing, 1/2In IDx5/8 In OD, 100 Ft, Natural (Discontinued)
- Mfr # CFX8-10N
- Zoro # G0966996
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFX8-10N
Zoro #
G0966996
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1/2"
Outside Dia.
5/8"
Wall Thickness
1/16"
Tube Length
100 ft.
Tube Bend Radius
2 1/2 in
Details
Item
Tubing
Tube Material
Polyethylene
Material
Polyethylene
Max. Pressure
48 psi
Tube Color
Natural
Tube Hardness
Shore A: 86
Temp. Range
-40 Degrees to 170 Degrees F
Standards
NSF 51, 61
Hardness
Shore A: 86
Color
Natural
Description
Tubing, Color Natural, Hardness Shore A: 86, Material Polyethylene, Standards NSF 51, 61, Wall Thickness 1/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.