Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/4 In, 100 Ft L, Poly, Clear Blue

  • Mfr # FXAG-4-6

  • Zoro # G0653861


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyethylene
Tube Hardness
Shore A: 86
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXAG-4-6
Zoro #
G0653861
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.062 in
Tube Length
100 ft
Tube Bend Radius
1 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Overall Length
100 ft
Bend Radius
1 in

Details

Tube Material
Polyethylene
Tube Hardness
Shore A: 86
Max. Pressure
73 psi
Tube Color
Clear Blue
Temp. Range
-40 Degrees to 170 Degrees F
Item
Tubing
Standards
RoHS Compliant
Type
Antimicrobial
Material
Polyethylene
Hardness
Shore A 86
Maximum Operating Pressure
73 psi @ 70 Degrees F
Maximum Operating Temperature
170 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant
System of Measurement
Inch
Tube Form
Coil
Minimum Operating Temperature
40 Degrees F
Does Not Contain
Does Not Impart Taste or Odor
Flexibility
Flexible
Application
Food, Water
Color
Light Blue
Reinforcement
Not Reinforced
Burst Pressure
220 psi
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Flow Application
Food and Beverage Delivery Systems
Material Trade Name
Flexelene
Clarity
Opaque
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
Jacket Material
No Jacket
Features
Animal Derivative Free, Inner Wall Antimicrobial Protected
Stripe Color
No Stripe
For Fluid Type
Beverages, Deionized Water

Description

Tubing, Application Food, Water, Color Light Blue, Hardness Shore A 86, Inside Diameter 1/4 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 73 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Standards RoHS Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.