Zoro Homepage

Tubing, 3/8 In, 100 Ft L, Poly, Clear Blue

  • Mfr # FXAG-6-8

  • Zoro # G1553501


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyethylene
Tube Hardness
Shore A: 86
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXAG-6-8
Zoro #
G1553501
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.062 in
Tube Length
100 ft
Tube Bend Radius
1 3/4 in
Bend Radius
1 3/4 in
Inside Diameter
3/8 in
Overall Length
100 ft
Outside Diameter
1/2 in

Description

Tubing, Application Food, Water, Color Light Blue, Hardness Shore A 86, Inside Diameter 3/8 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 53 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Standards RoHS Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.