Zoro Homepage

Tubing, 5/16 In IDx7/16 OD, 100 Ft, Natural

  • Mfr # CFX5-7N

  • Zoro # G0788225


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Tube Material
Polyethylene
Max. Pressure
66 psi
Tube Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFX5-7N
Zoro #
G0788225
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.06 in
Tube Length
100 ft
Tube Bend Radius
1 1/2 in
Outside Diameter
7/16 in
Inside Diameter
5/16 in
Overall Length
100 ft
Bend Radius
1 1/2 in

Details

Tube Material
Polyethylene
Max. Pressure
66 psi
Tube Color
Natural
Item
Tubing
Tube Hardness
Shore A: 86
Temp. Range
-40 Degrees to 170 Degrees F
Standards
RoHS Compliant, USP Class VI ISO 10993-4, USP Class VI ISO 10993-5
Material
Polyethylene
Does Not Contain
Phthalates
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Resistance Properties
Impact Resistant
Hardness
Shore A 86
Features
Low Extractables/Leachables, UV Stable
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Burst Pressure
200 psi
Material Trade Name
Flexelene
Clarity
Semi-Clear
Fitting Compatibility
Push-to-Connect
Flexibility
Flexible
Maximum Operating Temperature
170 Degrees F
Minimum Operating Temperature
40 Degrees F
Jacket Material
No Jacket
System of Measurement
Inch
For Fluid Type
Beverages, Deionized Water
Application
Bioprocess, Medical, Water
For Potable Water Use
Yes
Maximum Operating Pressure
66 psi @ 70 Degrees F
Color
White
Reinforcement
Not Reinforced
Flow Application
Beverage Transfer, Potable Water Transfer
Autoclavable
No

Description

Tubing, Application Bioprocess, Medical, Water, Color White, Hardness Shore A 86, Inside Diameter 5/16 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 66 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Impact Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.