Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black
Mfr # CFX170-4X
Zoro # G1771971
product price: $75.19
/ea
Free Shipping & Returns
Key Features
Inside Dia.
5/32 in
Outside Dia.
1/4 in
Tube Material
Polyethylene
Max. Pressure
150 psi
Tube Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFX170-4X
Zoro #
G1771971
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
5/32 in
Outside Dia.
1/4 in
Wall Thickness
0.04 in
Tube Length
100 ft
Tube Bend Radius
1/4 in
Inside Diameter
5/32 in
Bend Radius
1/4 in
Overall Length
100 ft
Outside Diameter
1/4 in
Description
Tubing, Application Bioprocess, Medical, Water, Color Black, Hardness Shore A 86, Inside Diameter 5/32 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Impact Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.