Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 5/32In IDx1/4 In OD, 100 Ft, Nat

  • Mfr # CFX170-4N

  • Zoro # G2259311


product price: $72.79
/ea

Key Features

Inside Dia.
5/32 in
Outside Dia.
1/4 in
Tube Material
Polyethylene
Max. Pressure
150 psi
Tube Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFX170-4N
Zoro #
G2259311
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/32 in
Outside Dia.
1/4 in
Tube Length
100 ft
Tube Bend Radius
1/4 in
Wall Thickness
0.04 in
Overall Length
100 ft
Bend Radius
1/4 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in

Details

Tube Material
Polyethylene
Max. Pressure
150 psi
Tube Color
Natural
Item
Tubing
Tube Hardness
Shore A: 86
Temp. Range
-40 Degrees to 170 Degrees F
Standards
RoHS Compliant, USP Class VI ISO 10993-4, USP Class VI ISO 10993-5
Material
Polyethylene
Peristaltic Pump Compatible
No
Hardness
Shore A 86
For Potable Water Use
Yes
System of Measurement
Inch
Fitting Compatibility
Push-to-Connect
Flow Application
Beverage Transfer, Potable Water Transfer
Material Trade Name
Flexelene
Features
Low Extractables/Leachables, UV Stable
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
40 Degrees F
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Maximum Operating Temperature
170 Degrees F
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
For Fluid Type
Beverages, Deionized Water
Jacket Material
No Jacket
Tube Form
Coil
Clarity
Semi-Clear
Resistance Properties
Impact Resistant
Autoclavable
No
Color
White
Application
Bioprocess, Medical, Water
Does Not Contain
Phthalates

Description

Tubing, Application Bioprocess, Medical, Water, Color White, Hardness Shore A 86, Inside Diameter 5/32 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Impact Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.