Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Bioprocess, Natural, KFlex

  • Mfr # KFLEX1.5-2.5

  • Zoro # G606134625


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess, Pharmaceutical
Wall Thickness
0.03 in
Color
White
Material
KFlex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFLEX1.5-2.5
Zoro #
G606134625
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Outside Diameter Tolerance
+/- .005
Outside Diameter
5/32 in
Inside Diameter
3/32 in
Overall Length
50 ft

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess, Pharmaceutical
Color
White
Material
KFlex
Stripe Color
No Stripe
Flow Application
Chemical Transfer
For Environment
Chemical
For Fluid Type
Chemicals
Features
Low Extractables/Leachables
Food Application
Food and Beverage
For Potable Water Use
No
Resistance Properties
Chemical Resistant, Oxygen Resistant
Reinforcement
Not Reinforced
Minimum Operating Temperature
-50 Degrees F
Vacuum Rated
Not Rated for Vacuum
Industry Application
Laboratory, Medical, Pneumatics
Flexibility
Flexible
System of Measurement
Inch
Jacket Material
No Jacket
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
For Location
Indoor
Autoclavable
No
Fitting Compatibility
Barbed
Clarity
Semi-Clear
Maximum Operating Temperature
176 Degrees F
Wall Thickness Tolerance
+/- .005
Jacket Color
No Jacket
Hardness
Shore A 85

Description

Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 85, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material KFlex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 176 Degrees F, Outside Diameter 5/32 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Oxygen Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.