Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Bioprocess, Natural, KFlex

  • Mfr # KFLEX.5-1.5

  • Zoro # G006134560


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
KFlex
Wall Thickness
0.03 in
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess, Pharmaceutical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFLEX.5-1.5
Zoro #
G006134560
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Overall Length
50 ft
Outside Diameter Tolerance
+/- .005
Outside Diameter
3/32 in
Inside Diameter
1/32 in

Details

Item
Tubing
Color
White
Material
KFlex
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess, Pharmaceutical
For Potable Water Use
No
Fitting Compatibility
Barbed
Clarity
Semi-Clear
Jacket Material
No Jacket
For Fluid Type
Chemicals
Wall Thickness Tolerance
+/- .005
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
For Location
Indoor
Flow Application
Chemical Transfer
Autoclavable
No
Flexibility
Flexible
Food Application
Food and Beverage
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Jacket Color
No Jacket
Stripe Color
No Stripe
Maximum Operating Temperature
176 Degrees F
Hardness
Shore A 85
Features
Low Extractables/Leachables
Resistance Properties
Chemical Resistant, Oxygen Resistant
For Environment
Chemical
Industry Application
Laboratory, Medical, Pneumatics
Reinforcement
Not Reinforced

Description

Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 85, Inside Diameter 1/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material KFlex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 176 Degrees F, Outside Diameter 3/32 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Oxygen Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.