Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Bioprocess, Natural, KFlex

  • Mfr # KFLEX5-7

  • Zoro # G906134646


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess, Pharmaceutical
Color
White
Wall Thickness
0.06 in
Material
KFlex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFLEX5-7
Zoro #
G906134646
UPC #
-
Country of Origin
China

Dimensions

Wall Thickness
0.06 in
Overall Length
50 ft
Inside Diameter
11/32 in
Outside Diameter Tolerance
+/- .005
Outside Diameter
15/32 in

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Application
Bioprocess, Pharmaceutical
Color
White
Material
KFlex
Flow Application
Chemical Transfer
Minimum Operating Temperature
-50 Degrees F
Resistance Properties
Chemical Resistant, Oxygen Resistant
Flexibility
Flexible
For Environment
Chemical
For Fluid Type
Chemicals
Features
Low Extractables/Leachables
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Stripe Color
No Stripe
Maximum Operating Temperature
176 Degrees F
Food Application
Food and Beverage
Autoclavable
No
Reinforcement
Not Reinforced
Clarity
Semi-Clear
For Location
Indoor
Fitting Compatibility
Barbed
For Potable Water Use
No
Wall Thickness Tolerance
+/- .005
Hardness
Shore A 85
Jacket Material
No Jacket
System of Measurement
Inch
Industry Application
Laboratory, Medical, Pneumatics
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket

Description

Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 85, Inside Diameter 11/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material KFlex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 176 Degrees F, Outside Diameter 15/32 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Oxygen Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.