Wye, HDPE, Barbed1/2", 1/2", 1/2", PK10
Mfr # Y0-8HDPE
Zoro # G2908911
product price: $32.49
/pk 10, $3.25/eaKey Features
Tube Fitting Material
HDPE
Specific Fitting Shape
Wye
Barb Size
Single Barb
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y0-8HDPE
Zoro #
G2908911
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
Single Barb
Fitting Side A Tube Inner Diameter
1/2 in
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side C Tube Inner Diameter
1/2 in
Fitting Side 1 Tube Inner Diameter
1/2 in
Fitting Side 3 Tube Inner Diameter
1/2 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Description
Barbed Wye, Specific Fitting Shape Wye, Application Chemical, Barb Style Single Barb, Fitting Material HDPE, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards RoHS, Color Natural
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.