Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wye, Nylon, Barbed3/16in, PK10

  • Mfr # Y0-3BN

  • Zoro # G2656911


product price: $19.69
/pk 10, $1.97/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Wye
Barb Size
Single Barb
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y0-3BN
Zoro #
G2656911
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side C Tube Inner Diameter
3/16 in
Fitting Side A Tube Inner Diameter
3/16 in
Fitting Side B Tube Inner Diameter
3/16 in
Fitting Side 1 Tube Inner Diameter
3/16 in
Fitting Side 3 Tube Inner Diameter
3/16 in
Fitting Side 2 Tube Inner Diameter
3/16 in

Details

Item
Barbed Wye
Tube Fitting Material
Nylon
Specific Fitting Shape
Wye
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
Max. Pressure
150 psi @ 70 Degrees F
Compliance
RoHS Compliant
Temp. Range
-50 Degrees to 275 Degrees F
Basic Pipe Fitting Material
Plastic
Standards
RoHS
Basic Pipe Fitting Shape
Wye
Color
Black
Specific Pipe Fitting Shape
Wye
Fitting Side C Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Maximum Operating Pressure
150 psi @ 70 Degrees F
Fitting Side A Connection Type
Barbed
Resistance Properties
Chemical-Resistant, Oil-Resistant
Barb Style
Single Barb
Fitting Shape
Wye
Minimum Operating Temperature
50 Degrees F
Maximum Operating Temperature
275 Degrees F
Fitting Material
Nylon
Application
Air, Fuel Lube, Non-Potable Water
Operating Pressure - Maximum
150 psi
Connector Type
Coupling
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Fitting Side 2 Connection Type
Barbed
For Media Type
Air, Lubricants, Non-Potable Water
Fitting Side 3 Connection Type
Barbed

Description

Barbed Wye, Specific Fitting Shape Wye, Application Air, Fuel Lube, Non-Potable Water, Barb Style Single Barb, Fitting Material Nylon, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/16 in, Maximum Operating Pressure 150 psi @ 70 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.