Zoro Homepage

Wye, Nylon, Barbed5/8in, PK10

  • Mfr # Y0-10BN

  • Zoro # G2211045


product price: $35.19
/pk 10, $3.52/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Wye
Barb Size
Single Barb
Fitting Connection Type
Barbed
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y0-10BN
Zoro #
G2211045
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side B Tube Inner Diameter
5/8 in
Fitting Side A Tube Inner Diameter
5/8 in
Fitting Side C Tube Inner Diameter
5/8 in
Fitting Side 2 Tube Inner Diameter
5/8 in
Fitting Side 1 Tube Inner Diameter
5/8 in
Fitting Side 3 Tube Inner Diameter
5/8 in

Details

Item
Barbed Wye
Tube Fitting Material
Nylon
Specific Fitting Shape
Wye
Fitting Connection Type
Barbed
Standards
RoHS
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Wye
Color
Black
Temp. Range
-50 Degrees to 275 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Compliance
RoHS Compliant
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Wye
Resistance Properties
Chemical-Resistant, Oil-Resistant
Fitting Material
Nylon
Maximum Operating Pressure
150 psi @ 70 Degrees F
Fitting Side C Connection Type
Barbed
Fitting Shape
Wye
Fitting Side B Connection Type
Barbed
Minimum Operating Temperature
50 Degrees F
Fitting Side A Connection Type
Barbed
Barb Style
Single Barb
Maximum Operating Temperature
275 Degrees F
Application
Air, Fuel Lube, Non-Potable Water
Fitting Side 3 Connection Type
Barbed
For Media Type
Air, Lubricants, Non-Potable Water
Operating Temperature - Minimum
-50 Degrees F
Fitting Side 1 Connection Type
Barbed
Connector Type
Coupling
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
275 Degrees F
Operating Pressure - Maximum
150 psi

Description

Barbed Wye, Specific Fitting Shape Wye, Application Air, Fuel Lube, Non-Potable Water, Barb Style Single Barb, Fitting Material Nylon, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 5/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 5/8 in, Maximum Operating Pressure 150 psi @ 70 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.