Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wye, PVDF, Barbed3/16in, PK5

  • Mfr # Y0-3NK

  • Zoro # G2592222


product price: $16.75
/pk 5, $3.35/ea

Key Features

Tube Fitting Material
PVC
Specific Fitting Shape
Wye
Barb Size
Single Barb
Fitting Connection Type
Barbed
Max. Pressure
260 psi @ 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y0-3NK
Zoro #
G2592222
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side C Tube Inner Diameter
3/16 in
Fitting Side B Tube Inner Diameter
3/16 in
Fitting Side A Tube Inner Diameter
3/16 in
Fitting Side 3 Tube Inner Diameter
3/16 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Fitting Side 1 Tube Inner Diameter
3/16 in

Details

Item
Barbed Wye
Tube Fitting Material
PVC
Specific Fitting Shape
Wye
Fitting Connection Type
Barbed
Max. Pressure
260 psi @ 70 Degrees F
Specific Pipe Fitting Shape
Wye
Basic Pipe Fitting Shape
Wye
Color
Natural
Basic Pipe Fitting Material
Plastic
Temp. Range
-80 Degrees to 226 Degrees F
Standards
RoHS
Pipe Fitting Connection Type
Barbed
Compliance
RoHS Compliant
Maximum Operating Temperature
226 Degrees F
Fitting Side C Connection Type
Barbed
Fitting Material
PVDF
Application
Chemical
Resistance Properties
Chemical-Resistant
Fitting Side A Connection Type
Barbed
Fitting Shape
Wye
Minimum Operating Temperature
80 Degrees F
Fitting Side B Connection Type
Barbed
Maximum Operating Pressure
260 psi @ 70 Degrees F
Barb Style
Single Barb
For Media Type
Acids, Chemicals, Solvents
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
260 psi
Connector Type
Coupling
Operating Temperature - Maximum
226 Degrees F
Fitting Side 3 Connection Type
Barbed

Description

Barbed Wye, Specific Fitting Shape Wye, Application Chemical, Barb Style Single Barb, Fitting Material PVDF, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/16 in, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.