NESTOUT LED Lantern, IP44 Water Dust Resistant, 10-350 Lumen, for NESTOUT Power Bank
- Mfr # DE-NEST-GLP01BE
- Zoro # G223569497
Key Features
Specifications
Details
- MFR #
- DE-NEST-GLP01BE
- Zoro #
- G223569497
- UPC #
- 4549550236287
- Country of Origin
- China
- Body Color
- Beige
- Item
- LED Lantern
- Light Color
- Warm White
- For Use With
- NESTOUT 5,000 mAh, 10,000 mAh, and 15,000 mAh Power Banks
- Standards
- IP44 Water/Dust Resistant
- Lumens
- 10-350 Lumens
- Voltage
- 5V Input
- Color Temperature
- 2800K-3200K
- Includes
- Mini Tripod, Spacer, Storage Pouch
Description
NESTOUT outdoor portable charger accessory series. LAMP-1 is a dedicated LED lantern that attaches to a NESTOUT outdoor battery, wrapping the space in warm light for relaxed evenings. Brightness ranges roughly 10-350lm (theoretical), warm bulb-color light adjusted steplessly via a folding knob. The connection parts lock the light firmly to the battery, and gear can be swapped easily. IP44-equivalent waterproof/dustproof rating allows use in light rain. Connects via USB-A. Includes a mini tripod (1/4 in camera-standard screw) that mounts to the battery base; its center loop fits a carabiner for hanging from a tent or tarp.
Input: USB-A connector (integrated housing), 7.5W, 5V, 1.0A
Emission: wide-area, stepless dimming (bulb color)
Brightness: up to ~290lm (full lit bundle), up to ~350lm (theoretical), 2800-3200K, RA80+
Design life: 6000 hours
Includes: instructions, connection parts, mini tripod, storage bag
Dimensions: light (folded) 53 x 50 x 65mm; mini tripod open 145 x 130 x 45mm, closed 31 x 29 x 90mm; weight ~75g
- Stepless dimming from 10 to 350 lumens for the perfect ambient or task light
- Warm, diffused glow (RA80+, 2800K-3200K) ideal for campsite lighting and reading
- IP44 water and dust resistant construction handles light rain, splashes, and dust
- Attaches directly to NESTOUT 5,000 mAh, 10,000 mAh, 15,000 mAh power banks and the 700N Power Station via USB-A connector
- Runs 13 to 70 hours on a single charge of the 15,000 mAh battery, depending on brightness
- Gear Mode provides up to 12 hours of continuous illumination
- Includes mini tripod with carabiner hanging loop for flexible placement
- Compact and travel-ready design with included storage pouch
- Part of the NESTOUT modular attachment ecosystem alongside FLASH-1 and FAN-1
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.