NESTOUT LED Flashlight, IP44 Water Dust Resistant, 30-1000 Lumen, for NESTOUT Power Bank
- Mfr # DE-NEST-GFL01BE
- Zoro # G023569499
Key Features
Specifications
Details
- MFR #
- DE-NEST-GFL01BE
- Zoro #
- G023569499
- UPC #
- 4549550236263
- Country of Origin
- China
- Voltage
- 5V Input
- Item
- LED Flashlight
- Lumens
- 30-1000 Lumens
- Includes
- Mini Tripod, Spacer, Storage Pouch
- For Use With
- NESTOUT 5,000 mAh, 10,000 mAh, and 15,000 mAh Power Banks
- Body Color
- Beige
- Standards
- IP44 Water/Dust Resistant
- Light Color
- Daylight, Warm White, Neutral White
Description
NESTOUT outdoor portable charger accessory series. FLASH-1 is a dedicated LED lantern that attaches to a NESTOUT outdoor battery, made for meal prep, tent setup, and other bright-light tasks with adjustable color. Brightness ranges roughly 30-1000lm (theoretical), adjusted steplessly via a folding knob, with three switchable colors: daylight, light bulb, and daytime white. Beam angle is adjustable. The connection parts lock the light firmly to the battery, and gear can be swapped easily. IP44-equivalent waterproof/dustproof rating allows use in light rain. Connects via USB-A. Includes a mini tripod (1/4 in camera-standard screw) that mounts to the battery base; its center loop fits a carabiner for hanging from a tent or tarp.
Input: USB-A connector (integrated housing), 12W, 5V, 2.0A
Emission: wide-area, adjustable (daylight/light bulb/daytime white)
Brightness: up to ~750lm (full lit bundle), up to ~1000lm (theoretical)
Includes: instructions, connection parts, mini tripod, storage bag
Dimensions: light 100 x 35 x 119mm; mini tripod open 145 x 130 x 45mm, closed 31 x 29 x 90mm
- Stepless dimming from 30 to 1000 lumens lets you dial in exactly the brightness you need
- Three selectable color temperatures - daylight, warm white, and neutral white - adapt to any task or setting
- IP44 water and dust resistant housing withstands rain, splashes, and dusty trail conditions
- Snaps directly onto NESTOUT 5,000 mAh, 10,000 mAh, and 15,000 mAh power banks via proprietary USB-A connector - no extra cables needed
- Up to 6 hours of runtime at max brightness or up to 38 hours on the lowest setting when paired with the 15,000 mAh battery
- Gear Mode doubles as a hands-free continuous light source for up to 12 hours
- Adjustable beam angle directs light exactly where it is needed
- Includes mini tripod with carabiner loop for tabletop or hanging use
- Compact, travel-ready design with included storage pouch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.