Shop ELECOM

NESTOUT Outdoor Fan, 4 Speeds & Breeze Mode, 3 Angle Oscillation, Auto Timer

  • Mfr # FAN-NEST-GF1BK
  • Zoro # G223569503

product price: 
$
69.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FAN-NEST-GF1BK
Zoro #
G223569503
UPC #
4549550310468
Country of Origin
China

Description

The NESTOUT Portable Outdoor Fan Kit is the perfect all-season camping companion. This mid-sized fan can be easily attached to an outdoor battery and comes with a convenient carrying bag for hassle-free transport. It is designed to provide comfort in any weather - keeping you cool during hot summer days and circulating warm air in colder conditions, making it ideal for use throughout the year. Featuring a 3-level adjustable swing function with angles at 40°, 70°, and 100°, this fan allows you to direct airflow precisely where you need it. Additionally, it includes a unique circulator function, which lets you mount it on a tripod or hang it to rotate 90° upward, helping to distribute warm air evenly throughout your tent. With four adjustable airflow settings, including a gentle breeze mode that mimics natural wind, you can create the perfect atmosphere inside your tent. The sleep timer function, offering 60, 120, or 240-minute settings, ensures a comfortable night’s sleep during warm evenings. This fan is also tripod compatible, with a standard 1/4-inch screw hole for easy setup, and can be powered via USB-C cable for flexible use with NESTOUT or other compatible batteries. Enhance your outdoor experience with this versatile and reliable NESTOUT fan, built to integrate seamlessly into your camping setup.


  • 4 airflow settings including a gentle Breeze mode that mimics natural wind
  • Automatic 3-angle oscillation (40°, 70°, 100°) for even air circulation across your tent
  • Adjustable neck tilts up to 90° to direct airflow exactly where needed
  • Auto shut-off timer with 60/120/240-minute settings for worry-free overnight use
  • Custom-fit for NESTOUT 5,000 mAh and 10,000 mAh power banks; also works with standard USB-C power sources
  • Metal hanging hook and included tripod offer flexible tent, tabletop, or hanging setups
  • Tactile click-adjust knob controls for precise settings
  • Delivers 5-28 hours of runtime depending on speed and battery used
  • Compact 6.3 in fan diameter (7.7 x 7 x 7.7 in unit) packs easily for travel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.