P-450NT Freshen Aire 1/3 HP 2000 CFM 3 Speed Scented Air Mover, Carpet Dryer, Floor Fan
- Mfr # P-450NT
- Zoro # G7172772
Key Features
Specifications
Product Information
- MFR #
- P-450NT
- Zoro #
- G7172772
- UPC #
- 848025000000
- Country of Origin
- China
Dimensions
- Length
- 13.9
- Height
- 14.6
- Width
- 14.8 in
- Depth (In.)
- 14.6 in
- Cord Length
- 20 ft
Details
- Item
- Scented Air Mover/Ionizer,Timer,1/3HP
- Housing Material
- Injection Mold PP
- Voltage
- 115V
- Max. Amps
- 3.8 A
- Max. Wattage
- 437
- Number of Speeds
- 3
- Standards
- ETL/CETL
- Motor HP
- 0.333333333333333 hp
- CFM @ Duct
- 2000
- RPM
- 3
- Material
- Injection Mold PP
- Weight
- 16.3
- Primary Application
- Fan+Dryer+Blower
- Color
- Blue
Description
Fragrance, ionize, and circulate air in your pet business to provide customers with an enhanced experience during their visit with XPOWER's P-450NT Freshen Aire! This professional scented air mover fragranced ionizer offers high airflow with a patented fragrance cartridge as well as a negative ion generator. Equipped with a 3 hour timer and powerful 1/3 HP motor, the P-450NT produces a larger air volume than any air freshener on the market and actively fills an entire room within minutes. Featuring a patented refillable fragrance cartridge and negative ion generator, the P-450NT allows your pet business to have a signature scent while also emulating the mood-elevating effects of nature to give the best impression to your clients. This portable air mover doubles as a surface drying tool, and the large air volume is ideal for drying hallways and floors after routine cleaning in a pet boarding or grooming business. The P-450NT includes a 2 oz. fragranced bead sample. Additional scented bead refills from XPOWER (including Key Lime, Citrus Bliss, Fresh Breeze, and Lavender Vanilla) are sold separately.
- Dual-purpose utility air mover for improving your customer’s experience as well as ventilating or drying; Lavender Vanilla scent may assist in calming anxious pets
- Perfect for scent branding! Customers will associate unique fragrances with your business. Aside from XPOWER’s available scents, you may also use other manufacturer’s scented beads to offer unique scents for special occasions (e.g. Pumpkin for Thanksgiving)
- Features a mood-elevating negative ion generator and an easily fillable cartridge with scented beads refill
- The ideal solution to actively fill your space with fragrance quickly, more efficient than any existing air freshening method
- Option of Always-On setting or utilize the 3-hour Set-N-Forget timer for hands-free operation and shut-off
- Wide pattern of airflow- great for air circulation and drying wet surfaces
- Stackable up to 4 units high for easy storage and transportation
- Grab-N-Go handle and 20 ft. power cord with wrap-around cord design
- ETL/CETL safety certified and meets OSHA safety requirements
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.