NESTOUT Rugged Power Bank, 15000mAh, 20W USB-C Fast Charging PD, Waterproof IP67, Durable Shockproof
- Mfr # DE-NEST15000ABK
- Zoro # G523569494
Key Features
Specifications
Details
- MFR #
- DE-NEST15000ABK
- Zoro #
- G523569494
- UPC #
- 4549550277822
- Country of Origin
- Malaysia
- Battery Chemistry
- Lithium-ion
- Capacity - Batteries
- 15,000 mAh
- For Use With
- Smartphones, Tablets, Cameras, GPS Units, and Other USB-A/USB-C Devices
- Standards
- IP67 Waterproof/Dustproof; MIL-STD-810G 516.6 Shock/Drop Tested
- Includes
- USB-A to USB-C Charging Cable
- Item
- Power Bank
- Color
- Black
- Charges Up To
- ~3 Smartphones
- Input Voltage
- 5V/9V Input
- Output Watts
- 32W
- Recharge Time
- ~3 hr 35 min via USB-C
- Number of Output Connectors
- 1x USB-C, 2x USB-A
Dimensions
- Length
- 5.1 in
- Overall Width
- 3.3 in
- Overall Height
- 1.4 in
Description
NESTOUT outdoor portable charger series. IP67-equivalent waterproof/dustproof mobile battery built to resist water and sand outdoors. Rounded, impact-resistant design wraps the lithium-ion battery in silicone cushioning to absorb shocks from drops. High-performance IC auto-detects connected devices and delivers optimal fast-charging current, including for low-draw devices like Bluetooth earphones. Bottom includes a standard 1/4 in camera tripod screw hole. Charges via USB-C to USB-C with an 18W+ USB PD AC adapter. 15000mAh capacity charges a smartphone about 4.8 times. 5-level LED battery indicator. Six-function safety circuit: overcharge, over-discharge, overvoltage, overcurrent, short circuit, and temperature protection. Compatible with smartphones, tablets, and other small electronics.
Input: USB-C port, 5V/9V, 3A/2A
Output: USB-C x1 + USB-A x2, USB-C 5V/9V, USB-A 5V, total 32W (USB-C 3A/2.22A, USB-A 2.4A)
Battery: 3.6V 15000mAh, 1000 charge cycles
Includes: USB-A to USB-C cable (0.1m)
- Rugged design rated IP67 waterproof/dustproof for reliable performance in rain, dust, and rough outdoor conditions
- MIL-STD-810G 516.6 drop-tested shockproof construction with silicone-cushioned corners protects against falls and impacts
- 32W combined USB-C PD fast charging output; recharges a smartphone up to 3 full times per charge
- Triple-port design (1 USB-C + 2 USB-A) charges up to three devices simultaneously
- 5-level LED battery indicator shows remaining charge at a glance
- Modular NESTOUT attachment system - snaps on the FLASH-1 light, LAMP-1 lantern, or FAN-1 fan for expanded functionality
- Six-layer protection circuit guards against overcharge, over-discharge, overvoltage, overcurrent, short circuit, and overheating
- Built-in 1/4 in camera-standard tripod screw mount on base for hands-free setup
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.