Shop ELECOM

NESTOUT Rugged Power Bank, 5000mAh, 20W USB-C Fast Charging PD, Waterproof IP67, Durable Shockproof

  • Mfr # DE-NEST5000AMA
  • Zoro # G123569498

product price: 
$
44.99
/ea

Key Features

Output Watts
15W
For Use With
Smartphones, Tablets, Cameras, GPS Units, and Other USB-A/USB-C Devices
Recharge Time
~2 hr via USB-C
Input Voltage
5V Input
Color
Mustard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DE-NEST5000AMA
Zoro #
G123569498
UPC #
4549550303439
Country of Origin
Malaysia
Output Watts
15W
For Use With
Smartphones, Tablets, Cameras, GPS Units, and Other USB-A/USB-C Devices
Recharge Time
~2 hr via USB-C
Input Voltage
5V Input
Color
Mustard
Standards
IP67 Waterproof/Dustproof; MIL-STD-810G 516.6 Shock/Drop Tested
Battery Chemistry
Lithium-ion
Includes
USB-A to USB-C Charging Cable
Number of Output Connectors
1x USB-C, 1x USB-A
Item
Power Bank
Capacity - Batteries
5,000 mAh
Charges Up To
~1 Smartphone

Dimensions

Overall Height
1.41 in
Length
5.31 in

Description

NESTOUT outdoor portable charger series. IP67-equivalent waterproof/dustproof mobile battery built to resist water and sand outdoors. Rounded, impact-resistant design wraps the lithium-ion battery in silicone cushioning to absorb shocks from drops. High-performance IC auto-detects connected devices and delivers optimal fast-charging current, including for low-draw devices like Bluetooth earphones. Bottom includes a standard 1/4 in camera tripod screw hole. Charges via USB Type-C to USB Type-C cable connected to a 5V/3A AC adapter. 5000mAh capacity charges an 1800mAh phone about 1.6 times, a 3000mAh phone about 0.9 times. 5-level LED battery indicator. Six-function safety circuit: overcharge, over-discharge, overvoltage, overcurrent, short circuit, and temperature protection. Compatible with smartphones, tablets, and other small electronics.
Input: USB Type-C port, 5V, 3A
Output: USB-C x1 + USB-A x1, 5V, total 15W (USB-C 3A, USB-A 2.4A)
Battery: 3.6V 5000mAh, 1000 charge cycles
Includes: USB-A to USB-C cable (0.1m)


  • Rugged design rated IP67 waterproof/dustproof for reliable performance in rain, dust, and rough outdoor conditions
  • MIL-STD-810G 516.6 drop-tested shockproof construction with silicone-cushioned corners protects against falls and impacts
  • 15W combined fast charging output; recharges a smartphone about 1 full time per charge
  • Dual-port design (1 USB-C + 1 USB-A) charges two devices simultaneously
  • 5-level LED battery indicator shows remaining charge at a glance
  • Modular NESTOUT attachment system - snaps on the FLASH-1 light, LAMP-1 lantern, or FAN-1 fan for expanded functionality
  • Six-layer protection circuit guards against overcharge, over-discharge, overvoltage, overcurrent, short circuit, and overheating
  • Built-in 1/4 in camera-standard tripod screw mount on base for hands-free setup

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.