Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elecom Shellpha Bluetooth Wireless Mouse, 7 Buttons, Connect to 3 Devices, 2.4GHz, 2000 DPI, Navy Blue M-SH30MBSKNV

Shellpha Bluetooth Wireless Mouse, 7 Buttons, Connect to 3 Devices, 2.4GHz, 2000 DPI, Navy Blue (Discontinued)

  • Mfr # M-SH30MBSKNV
  • Zoro # G816150699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-SH30MBSKNV
Zoro #
G816150699
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Height
7.9 in
Length
4.3 in

Details

Number of Buttons
5
Color
Navy Blue
Material
Plastic
Corded/Wireless
Wireless (BT & USB)
Compatible With
Windows 11/10, macOS Sonoma 14/macOS Ventura 13, iOS 16, iPadOS 16, ChromeOS, Android 12~13
Item
Wireless Mouse
Application
PC Computer and Laptop
Left/Right Hand Use
Right

Description

Clean Design Meets Quiet Precision The ELECOM Shellpha Mouse series offers a smooth, minimalist design packed with features for modern productivity. Engineered for home offices, quiet environments, and hybrid setups, it combines silent-click operation, antibacterial surfaces, and ergonomic shaping-all in a compact, stylish form. Available in two models, the Shellpha adapts to your workflow with intuitive multi-device wireless connections. One Mouse, Multiple Devices Both versions support triple-device pairing 2 via Bluetooth, 1 via USB receiver, letting you switch between your computer, tablet, and smartphone with one button press. The Shellpha is perfect for multi-device users, students, professionals, or anyone looking for streamlined functionality in a medium-size form. Enhanced Model with Tilt Scroll The M-SH30MBSK adds horizontal scrolling with a tilt wheel, making it ideal for spreadsheets, creative work, or detailed document editing.


  • SILENT CLICKING SWITCHES: Enjoy a quiet, finger-friendly clicking experience perfect for libraries, home offices, or shared spaces.
  • DUAL WIRELESS CONNECTIVITY: Pair with up to 3 devices via Bluetooth and USB-A receiver for smooth switching.
  • 5 PROGRAMMABLE BUTTONS: Customize shortcuts using ELECOM Mouse Assistant software for added control.
  • ERGONOMIC MEDIUM DESIGN: Naturally contoured to fit the hand and reduce strain during long use.
  • BLUE LED SENSOR TECHNOLOGY: Tracks precisely on wood, glass, fabric, and other everyday surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.