Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elecom Wireless Basic 3D-CAD Mouse, No Scroll Wheel, 3 Button Computer, Blue LED sensor, Windows, Mac M-CAD01DBBK

Wireless Basic 3D-CAD Mouse, No Scroll Wheel, 3 Button Computer, Blue LED sensor, Windows, Mac (Discontinued)

  • Mfr # M-CAD01DBBK
  • Zoro # G315887843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-CAD01DBBK
Zoro #
G315887843
UPC #
-
Country of Origin
China

Details

Connector Type
USB
Number of Buttons
3
Color
Black
Item
Mouse
Corded/Wireless
Wireless
Compatible With
Windows 11, Windows 10, Windows RT8.1, Windows 8.1, Windows 7 Windows XP with USB type A port
Left/Right Hand
Left / Right

Description

ELECOM -Japan Brand- Wireless 2.4GHz Connection, Basic 3D-CAD Mouse, No Scroll Wheel, 3 Button Computer Mouse with Smooth Optical Tracking, Blue LED, 600/1200 DPI, for Windows/Mac (M-CAD01DBBK)


  • For 3DCAD
  • SYMMETRICAL DESIGN
  • BLUE LED SENSOR
  • SWITCH 600/1200 COUNTS EASILY
  • WIRELESS MODEL

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.