This item is Discontinued.

Elecom Wireless USB Ergo Mouse, Silent Click, 18-Month Battery Life, 2000DPI, 3 Buttons, Windows MacOS M-SH10DBSKPN

Wireless USB Ergo Mouse, Silent Click, 18-Month Battery Life, 2000DPI, 3 Buttons, Windows MacOS (Discontinued)

  • Mfr # M-SH10DBSKPN
  • Zoro # G515887841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-SH10DBSKPN
Zoro #
G515887841
UPC #
-
Country of Origin
China

Details

Item
Mouse
Connector Type
USB
Color
Pink
Number of Buttons
4
Compatible With
Windows OS, macOS, ChromeOS equipped with a USB port
Corded/Wireless
Wireless
Left/Right Hand
Right

Description

ELECOM Wireless Mouse Ergonomic Shape, 2.4Ghz with Receiver, Silent Click, 20-Month Battery Life, 2000DPI, 3 Buttons, Optical Sensor, Compatible with PC, Mac, Laptop, SHELLPA, Pink (M-SH10DBSKPN)


  • ERGONNOMIC SHAPE
  • SILENT CLICK SWITCH
  • PLUG & PLAY - 2.4GHZ WIRELESS
  • Windows OS, MacOS, ChromeOS, Android, iOS, iPadOS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.