Cable Machine 1/2 HP Drive Unit Only
- Mfr # GWG311490
- Zoro # G622918315
product price:Â
$
2,146.99
/ea
Key Features
Material
Steel
Color
Blue
Handle Type
Fold Down
Base Material
Aluminum
Outside Dia.
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWG311490
- Zoro #
- G622918315
- UPC #
- 694585010006
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 10 in
Details
- Material
- Steel
- Color
- Blue
- Handle Type
- Fold Down
- Base Material
- Aluminum
- Item
- Cable Machine
Description
The Electric Eel sectional cable machine cleans main sewer lines with 1-1/4 in. dual cables. This machine is designed for clearing 3 in. to 10 in. diameter pipelines up to 200 ft. in length. This sewer cleaner has self-feeding action, and can be operated by a single person, saving time and labor expense. The 1/2 HP motor spins the cables at 500 RPM, moving in and out of the pipeline to loosen dirt and foreign matter. When not in use, the handle folds down for storage, transport, and for use in tight spaces. Cables and tools sold separately.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.