Shop ELECTRIC EEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Drain Machine 5/8 In. X100 Ft. auto Feed complete kit
- Mfr # GWG311496
- Zoro # G722918321
product price:Â
$
3,151.99
/ea
Key Features
Material
Steel
Includes
5/8 in. by 100 ft. cable, 12 in. flex leader, starting drill, root saw, grease tool, retriever tool, and spanner wrench
Motor Rating
1/3 HP
Outside Dia.
6 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWG311496
- Zoro #
- G722918321
- UPC #
- 694585202005
- Country of Origin
- United States
- Material
- Steel
- Includes
- 5/8 in. by 100 ft. cable, 12 in. flex leader, starting drill, root saw, grease tool, retriever tool, and spanner wrench
- Motor Rating
- 1/3 HP
- Color
- Blue
- Item
- Drain Machine
Dimensions
- Outside Dia.
- 6 in
Description
The Electric Eel Model R auto feed drain machine is designed to clean 3 in. to 6 in. lines up to 100 ft. long. This auto-feed version of the Model R allows the operator to advance and retrieve cable with the push of a lever, and keeps hands off the rotating cable for safety. This machine includes a 5/8 in. by 100 ft. cable, plus five essential tools for tackling many drain clearing jobs. The cable can be stored in the open cage on the machine, making cleaning and inspection between jobs simple. The machine is powered by a 1/3 HP Baldor electric motor, and has a 20 ft. cord equipped with GFCI to protect the operator. This drain machine is also easy to maneuver, with 10 in. wheels, and a removable top handle for getting into tight spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.