Camera 200 Ft. Inspection Camera-No Recording
- Mfr # GWG311491
- Zoro # G322918318
product price:Â
$
8,998.99
/ea
Free Shipping & Returns
Key Features
Includes
Adapter
Diameter
1.3 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWG311491
- Zoro #
- G322918318
- UPC #
- 694585150108
- Country of Origin
- United States
Dimensions
- Diameter
- 1.3 in
Details
- Item
- Inspection Camera
- Includes
- Adapter
- Material
- Steel
Description
The EELvision VIEW inspection camera has a 1.3 in. diameter self-leveling color camera, connected to 200 ft. of push rod to inspect pipelines. This inspection camera features a 7 in. monitor, with footage counter and continuous display odometer for tracking pipeline issues. The EELvision VIEW also has a built-in, always-on sonde to assist in physically locating pipeline issues. This camera is powered using standard 18V Makita batteries, and can also accept DeWalt and Milwaukee batteries with the included adapter.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.