Shop All Heat Shrink Tubing
Electriduct
3:1 Dual Wall Adhesive Lined Heat Shrinkable Tubing Kit
Mfr # HS-KIT-DW-CL
Zoro # G9812459
product price: $23.89
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Description 85 Piece Kit Assorted(Black, Clear, Red)
- Ratio 3 to 1
Product Information
- Brand Electriduct
- MFR # HS-KIT-DW-CL
- Zoro # G9812459
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | 4" |
Details
Description
This 3:1 dual wall heat shrink is great for sealing, insulating and protecting wire terminals, and spliced sections of wires and cords. Provides the optimum solution for applications where cables will be exposed to harsh environments and full flame retardance is preferred.
Includes 85 Pieces:
-3/32 : 30 pcs
-1/8 : 20 pcs
-3/16 : 15 pcs
-1/4 : 10 pcs
-3/8 : 5 pcs
-1/2 : 5 pcs
Color: Black, Clear, and Red
Includes 85 Pieces:
-3/32 : 30 pcs
-1/8 : 20 pcs
-3/16 : 15 pcs
-1/4 : 10 pcs
-3/8 : 5 pcs
-1/2 : 5 pcs
Color: Black, Clear, and Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- BEA Wave to Open Touchless Switch (10MS31U-B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- HUBBELL PREMISE WIRING Faceplate, 4 Port (IFP14W)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Red (HS3-125-25-RD)
- ELECTRIDUCT 3:1 Dual Wall Adhesive Lined Heat Shrinkable Tubing Kit (HS3-KIT-DW-BK)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-10)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-RBW-4)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-25)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-25)
- INSULTAB Shrink Tubing, 0.75in ID, Clear, 6in, PK5 (HSK-600 3/4 Clr 6)
- Electriduct Heat Shrink Tubing