Shop FIREXNULL
See all product information
Create Account
Fire Stop Tape, Single-Sided, 5 yr Shelf
- Mfr # FXN-T25
- Zoro # G622806360
product price:Â
$
74.65
/ea
Sold in multiples of 20 for
$1,493.00
Key Features
Product Form
Continuous Roll
Overall Roll Length
39 3/8 in
Adhesive Format
Single-Sided
Activation Temperature
248 Degrees F
Shelf Life
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXN-T25
- Zoro #
- G622806360
- UPC #
- 860012664351
- Country of Origin
- Korea, Republic of
- Product Form
- Continuous Roll
- Adhesive Format
- Single-Sided
- Activation Temperature
- 248 Degrees F
- Shelf Life
- 5 yr
- Item
- Fire Suppression Tape
- Product Type
- Fire Suppression Tape
- Standards
- ISO 9001, UL
Dimensions
- Overall Roll Length
- 39 3/8 in
- Roll Width
- 1 in
Description
GRAINGER PRODUCTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.