This item is Discontinued.

Electriduct Adhesive Lined Heat Shrink Tube, Heavy Wall, 6:1 I.D. Shrink Ratio, Black, 1 ft HS6-ED-075-1-BK

Adhesive Lined Heat Shrink Tube, Heavy Wall, 6:1 I.D. Shrink Ratio, Black, 1 ft (Discontinued)

  • Mfr # HS6-ED-075-1-BK
  • Zoro # G9810243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS6-ED-075-1-BK
Zoro #
G9810243
UPC #
-
Country of Origin
China

Dimensions

Length
1 ft

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
6:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
3/4 in
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
70°C

Description

Although very flexible in its nominal state, the 6 to 1 Heat Shrink Tubing after full recovery, is stiff and tough like a rock. Use this heat shrink to not only hold your connection, but to protect it from abrasions. Designed with an adhesive lined inside, air and water tight seals are a sure thing when using this high ratio heat shrinking tube.Diameter: 0.75"Length: 1ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.