
Adhesive Lined Heat Shrink Tube, Heavy Wall, 6:1 I.D. Shrink Ratio, Black, 4 ft
Mfr # HS6-ED-100-4-BK
Zoro # G9808119
product price: $27.79
/eaKey Features
Shrink Ratio
6:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
1 in
Shrink Tubing I.D. After Shrinking
0.18 in
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS6-ED-100-4-BK
Zoro #
G9808119
UPC #
-
Country of Origin
China
Dimensions
Length
4 ft
Details
Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
6:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
1 in
Shrink Tubing I.D. After Shrinking
0.18 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
70°C
Description
Although very flexible in its nominal state, the 6 to 1 Heat Shrink Tubing after full recovery, is stiff and tough like a rock. Use this heat shrink to not only hold your connection, but to protect it from abrasions. Designed with an adhesive lined inside, air and water tight seals are a sure thing when using this high ratio heat shrinking tube.
Diameter: 1"
Length: 4ft
Diameter: 1"
Length: 4ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.