Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apartment Hanger 24" Mirror & Picture Hanger

  • Mfr # HM-APT-24

  • Zoro # G9822992


product price: $22.09
/ea

Key Features

Material
Aluminum
Length
24 in
Indoor/Outdoor
Indoor; Outdoor
Weight Capacity
180 lb
Offset
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM-APT-24
Zoro #
G9822992
UPC #
-
Country of Origin
China

Dimensions

Length
24 in

Details

Material
Aluminum
Item
Mirror and Picture Hanger
Indoor/Outdoor
Indoor; Outdoor
Weight Capacity
180 lb
Offset
1/4 in

Description

Apartment Hanger 24" Mirror & Picture Hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.