Shop HOMEROOTS
See all product information
Create Account
Set Of Two Farm Country Sunrise White Framed Print Wall Art, 2PK
- Mfr # 407241
- Zoro # G922890946
product price:Â
$
110.99
/pk of 2, $55.50/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Shape
Rectangle
LED/Illuminated
No
Wall Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407241
- Zoro #
- G922890946
- UPC #
- -
- Country of Origin
- United States
- Set Type
- Gallery Wall Art Set
- Primary Art Material
- Paper
- Shape
- Rectangle
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Color
- Brown
- Item
- Wall Art
- Material
- Paper
- Art Type
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 2
- Subject
- Landscape & Nature
Dimensions
- Width
- 21 in
- Depth
- 1 in
- Length
- 12 in
Description
This set of two farm country sunrise white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12 inches H x 21 inches W x 1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.